Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Locknut - 1-1/2" NPSL Female
Mfr # ZUSA-PF-162
Zoro # G7817833
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Locknut
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type NSPL
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Locknut
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-162
- Zoro # G7817833
- UPC # 193005417000
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Hex Size | 2-23/64'' |
Details
Specific Fitting Shape | Locknut |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | NSPL |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Locknut |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Locknut - 1-1/2" NPSL Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-060-000)
- FISHER MFG Handle (11169)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Brass (77W10501A)
- KISSLER Stack and Seal Flange, Plastic, Universal (57-5010)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 1/4" NPSL Female (ZUSA-PF-156)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 2" NPSL Female (ZUSA-PF-163)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 1" x 1/2" FNPT (ZUSA-PF-7018)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1" x 3/4" FNPT (ZUSA-PF-312)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/4" x 1/8" MNPT (ZUSA-PF-4609)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 1" x 3/4" FNPT (ZUSA-PF-7019)
- LEGEND VALVE 1-1/4 SS304 LOCKNUT (404-166)
- Usa Industrials Stainless Steel Pipe Fittings