Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Hex Nipple - 2" MNPT
Mfr # ZUSA-PF-268
Zoro # G7823835
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-268
- Zoro # G7823835
- UPC # 193005417314
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Hex Size | 2-7/16'' |
Details
Specific Fitting Shape | Hex Nipple |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Hex Nipple - 2" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Shut Off Tool Combo 86 and 70 (8670)
- NIBCO 1/2 In. CxC 90 Deg. Close Ruff Copper Elbow 1/4 Bend (W01450D)
- LEGEND VALVE 3/4" S-1001 NO LEAD CXC FP BV (101-044NL)
- DANCO Supply Line Hose, Flexible, 3/8in Inlet, Compression Inlet, 3/8in Outlet, Compression Outlet, 12in L (59625)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/4" NPT Female (ZUSA-PF-6751)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Coupling - 1" x 1/2" FNPT (ZUSA-PF-6898)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 3/8" NPT Female (ZUSA-PF-45)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 3/4" FNPT x MNPT (ZUSA-PF-6726)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 3/4" x 1/2" FNPT (ZUSA-PF-310)
- USA INDUSTRIALS 316 SS 150 Socket Weld Pipe Flange - 3" Pipe Size (BULK-PF-117)
- ZORO SELECT Cap, 4", 150,304, Thrd Heavy (4381030310)
- Usa Industrials Fittings