Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Elbow - 3/8" FNPT
Mfr # ZUSA-PF-3
Zoro # G7828701
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-3
- Zoro # G7828701
- UPC # 193005416089
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Elbow - 3/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Composite DOT Push-to-Connect Fitting, Composite, Black (VS379PTC-6-6)
- ZORO SELECT Santoprene Tubing, 1/4 In OD, 50 Ft (1508-125250-50)
- ZORO SELECT 1-1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH12)
- ROTHENBERGER Tube Cutter 50, Copper Pipe Cutter 1/2 - 2" (70065)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Elbow - 2" NPT Female (ZUSA-PF-9)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Elbow - 3/4" FNPT (ZUSA-PF-5)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Elbow - 1" NPT Female (ZUSA-PF-6)
- USA INDUSTRIALS Pipe Fitting - 304SS - #3000 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-3160)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 3000 - Coupling - 1/2" FNPT (ZUSA-PF-3351)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Head Plug - 1" MNPT (ZUSA-PF-6853)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRU9)
- Usa Industrials Fittings