Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - 45 Degree Elbow - 1" FNPT
Mfr # ZUSA-PF-34
Zoro # G7829709
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-34
- Zoro # G7829709
- UPC # 193005416270
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Specific Fitting Shape | 45 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - 45 Degree Elbow - 1" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2X60 Std Blk Ready Cut Pipe (0330219262)
- SESAME STREET Sesame Strt Tlt Seat (69112)
- MOEN Wand Kit in Spot Resistant Stainless (205846SRS)
- WINGITS Corner Basket, 8 In W, SS, Satin (WCONCBSN8)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - 45 Degree Elbow - 1/2" FNPT (ZUSA-PF-32)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Elbow - 3/4" FNPT (ZUSA-PF-5)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Locknut - 3/4" NPSL Female (ZUSA-PF-6866)
- USA INDUSTRIALS 316 SS 150 Socket Weld Pipe Flange - 3" Pipe Size (BULK-PF-117)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Coupling - 1/2" FNPT (ZUSA-PF-3152)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/2" x 1/4" MNPT (ZUSA-PF-4613)
- LEGEND VALVE 1-1/2" X 8" 304 SS NIPPLE (304-152)
- Usa Industrials Fittings