Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - #150 - Half Coupling - 1/2" FNPT x Butt Weld
Mfr # ZUSA-PF-102
Zoro # G7831641
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x Butt Weld
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-102
- Zoro # G7831641
- UPC # 193005416652
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Fitting Shape | Half Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT x Butt Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Half Coupling - 1/2" NPT Female x Butt Weld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1/4" Street x C 90 Degree Long Radius Street Elbow (W 02312)
- ZORO SELECT 3/8" x 9" Black Pipe Nipple Sch 80 (90313)
- ANVIL 2-1/2" FNPT Galvanized Coupling (0311081400)
- BECK 3" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331048207)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/8" FNPT x Butt Weld (ZUSA-PF-99)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 3/4" FNPT x Butt Weld (ZUSA-PF-103)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/4" FNPT x Butt Weld (ZUSA-PF-100)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 3/8" NPT Female (ZUSA-PF-45)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Union - 1" NPT Female (ZUSA-PF-6783)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Coupling - 2" x 1" FNPT (ZUSA-PF-6911)
- ZORO SELECT Cap, 304 SS, 2", Female BSPT, Class 150 (ZUSA-PF-8247)
- Usa Industrials Fittings