Shop All Plastic Rods
Usa Industrials
Opaque White Nylon Plastic Rod 6 ft L, 3/8 in Dia.
Mfr # BULK-PR-NYL-6
Zoro # G2428257
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type Plastic Rod
- Diameter 3/8 in
- Length 6 ft
- Color Opaque White
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-NYL-6
- Zoro # G2428257
- UPC # 193005349103
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/8 in |
Length | 6 ft |
Actual Outside Dia. | 3/8" |
Details
Material | Nylon |
Type | Plastic Rod |
Color | Opaque White |
Item | Plastic Rod |
Meets/Exceeds | UL 94 HB |
Hardness | Rockwell M85 |
Description
Nylon Plastic Rod,3/8 In. Dia. x 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING FormSealR 3.5 in. W X 50 ft. L Unfaced Fiberglass Sill Sealer Roll 14-1/2 sq ft (1FS)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.250" Thick (PS-UHMW-ET-2)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.118" Thick (BULK-PS-PC-584)
- ZORO SELECT Silicone Sheet, 70A, 12"x12"x1/32", Red (BULK-RS-S70-9)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 2-1/2" W (BULK-PS-NYL-232)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMW-350)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket For 8" Tube (ZUSA-SG-T-8)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 1-1/4" W (BULK-PS-UHMW-684)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-AC-10)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-PTFE-48)
- PROFESSIONAL PLASTICS Black ABS 12 L, 3 W (RABSBK3.000)
- Usa Industrials Plastic Rods