Shop All Plastic Rods
Usa Industrials
Off-White Nylon 6/6 Plastic Bar 12" L, 1-1/4" W
Mfr # BULK-PS-NYL-907
Zoro # G7860384
product price: $12.99
/ea
Sold in multiples of 9 for $116.91
$116.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6/6
- Length 12"
- Color Off-White
- Tensile Strength (PSI) 13,000 psi
- Width 1-1/4"
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-NYL-907
- Zoro # G7860384
- UPC # 193005891428
- Country of Origin Unknown
- Category Plastic Rods
Dimensions
Length | 12" |
Width | 1-1/4" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.01" - +0.01") |
Description
Nylon Plastic Bar - 3/4" Thick x 1-1/4" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 1/2 In, 6 Ft (61F1X2.5-72)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.060" Thick (BULK-PS-PC-574)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.094" dia. (8163)
- ZORO SELECT Silicone Sheet, 50A, 24"x24"x3/16", White (BULK-RS-S50WFDA-39)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 2" W (BULK-PS-UHMWB-480)
- USA INDUSTRIALS PTFE Plastic Rod 3 ft L, 1-1/2 in Dia. (BULK-PR-PTFE-19)
- USA INDUSTRIALS Clear Polycarbonate Plastic Tube 6 ft. L, 8" Dia. (BULK-PT-PC-80)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-PVC-8)
- USA INDUSTRIALS Opaque White Nylon Plastic Rod 6 ft L, 3/8 in Dia. (BULK-PR-NYL-6)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-PTFE-44)
- ZORO SELECT Black Acetal Plastic Rod 2 ft L, 5/16 in Dia. (BULK-PR-ACB-312)
- Usa Industrials Plastic Rods