Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Union -, 8mm Tube Size, Black
Mfr # ZUSA-TF-PTC-135
Zoro # G4435035
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union
- Fitting Connection Type Tube x Tube
- Tube Size 8mm
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-135
- Zoro # G4435035
- UPC # 193005167332
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Details
Item | Nylon Push to Connect Fitting - Union - |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Max. Vacuum | 28 in. of Hg @ 72° F |
Color | Black |
Description
Nylon Push to Connect Fitting - Union -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Compression x IPS Brass Supply Stop Extender Tee (993-020NL)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (SS 263 A D 20 175)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 1-1/2 in Pipe Size (465015)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-227)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Run Tee-1/2" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-594)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-1/4" x 5/32" Tube OD (ZUSA-PTC-PBT-142)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-8mm Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-26)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-225)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/4" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-9)
- LEGRIS Male Branch Tee, 6mm Tube Size, Nylon, Black, 10 PK (3198 06 10)
- Usa Industrials Push-to-Connect Tube Fittings