Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Union -, 1/2" Tube Size, Black
Mfr # ZUSA-TF-PTC-132
Zoro # G4434649
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union
- Fitting Connection Type Tube x Tube
- Tube Size 1/2"
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-132
- Zoro # G4434649
- UPC # 193005167301
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2" |
Details
Item | Nylon Push to Connect Fitting - Union - |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Basic Pipe Fitting Shape | Straight |
Description
Nylon Push to Connect Fitting - Union -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER SOFT NOSE POL 1/4"" MPT X (F273762)
- SPEAKMAN Icon Shower Head (S-2252-BP)
- ZORO SELECT PVC Union, FNPT x FNPT, 3/4 in Pipe Size (458007)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, 3 In. (E13IS3.0)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union-5/16" Tube OD (ZUSA-PTC-PBT-1011)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-8mm Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-237)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 3/8" Tube Size, Black (ZUSA-TF-PTC-227)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union Tee-8mm x 10mm Tube OD (ZUSA-PTC-PBT-558)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 1/4" Tube Size, Black (ZUSA-TF-PTC-745)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 6mm Tube Size, Black (ZUSA-TF-PTC-1005)
- TECHNIFIT Fitting, Check Valve, Union, 1/4" (CVPU1/4)
- Usa Industrials Push-to-Connect Tube Fittings