Usa Industrials

Nylon Push to Connect Fitting - Tee - 8m, 8mm Tube Size, Black


original price: $4.62
14% off
new price: $3.95
/ea
Sold in multiples of 3 for $11.85

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material Nylon
  • Specific Fitting Shape Union Tee
  • Fitting Connection Type Tube x Tube x Tube
  • Tube Size 8mm
  • Max. Pressure 350 psi
See all product information

Product Information

Dimensions

Tube Size 8mm

Details

Item Nylon Push to Connect Fitting - Tee - 8m
Tube Fitting Material Nylon
Specific Fitting Shape Union Tee
Fitting Connection Type Tube x Tube x Tube
Max. Pressure 350 psi
Basic Pipe Fitting Shape Tee
Max. Vacuum 28 in. of Hg @ 72° F
Color Black

Description

Nylon Push to Connect Fitting - Tee - 8m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.