Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Tee - 10, 10mm Tube Size, Black
Mfr # ZUSA-TF-PTC-541
Zoro # G4436496
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union Tee
- Fitting Connection Type Tube x Tube x Tube
- Tube Size 10mm
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-541
- Zoro # G4436496
- UPC # 193005171841
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 10mm |
Details
Item | Nylon Push to Connect Fitting - Tee - 10 |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union Tee |
Fitting Connection Type | Tube x Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Tee |
Max. Vacuum | 28 in. of Hg @ 72° F |
Color | Black |
Description
Nylon Push to Connect Fitting - Tee - 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 1.5 gpm Aerated Outlet, 13/16"-27 Thread Size, Chrome, Brass (E34VPJKABCP)
- STEEL & OBRIEN 1/2" BPE Weld End Tee - 316SS SF4 (S7WWW-.50-PM-316)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF20601)
- ELKAY Drain Plug, 1-1/2", Chrome-Plated Brass, (160270508640)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 3/8" Tube Size, Black (ZUSA-TF-PTC-363)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/2" Tube Size (ZUSA-TF-PTC-19)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-12mm Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-242)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union Elbow-6mm Tube OD (ZUSA-PTC-PBT-1015)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Run Tee-1/2" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-594)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-6mm Tube OD x 1/8" MBSPT (ZUSA-PTC-PBT-262)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-8-6)
- Usa Industrials Push-to-Connect Tube Fittings