Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size, Black
Mfr # ZUSA-TF-PTC-473
Zoro # G4436207
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male Branch Tee
- Fitting Connection Type Tube x MNPT x Tube
- Tube Size 12mm
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-473
- Zoro # G4436207
- UPC # 193005171087
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 12mm |
Pipe Size (Fittings) | 3/8" |
Details
Item | Nylon Push to Connect Fitting - Male Tee |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male Branch Tee |
Fitting Connection Type | Tube x MNPT x Tube |
Max. Pressure | 350 psi |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Seal Material | PTFE |
Basic Pipe Fitting Shape | Tee |
Description
Nylon Push to Connect Fitting - Male Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Stainless Steel Ball Valve Inline (7650501A)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 40 (5P736)
- OATEY Outlet Box, Turn Machine, Centro, 1/4 (38104)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 50 ft Length, Type ACR (659R)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 6mm Tube Size, Black (ZUSA-TF-PTC-235)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-3/8" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-15)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Tee-3/8" Tube OD (ZUSA-PTC-PBT-536)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-8mm Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-24)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Run, 5/32" Tube Size, Black (ZUSA-TF-PTC-582)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Cap-1/8" Tube OD (ZUSA-PTC-PBT-735)
- TECHNIFIT Fitting, PTC, Double Male Banjo, 8mm x 1/4" Male BSPT (R) (PHL08-02(2))
- Usa Industrials Push-to-Connect Tube Fittings