Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Cross -, 1/4" Tube Size, Black
Mfr # ZUSA-TF-PTC-1001
Zoro # G4436995
original price:
$5.82
11% off
Sold in multiples of 3 for $15.45
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union Cross
- Fitting Connection Type Tube x Tube x Tube x Tube
- Tube Size 1/4"
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-1001
- Zoro # G4436995
- UPC # 193005314316
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" |
Details
Item | Nylon Push to Connect Fitting - Cross - |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union Cross |
Fitting Connection Type | Tube x Tube x Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Cross |
Max. Vacuum | 28 in. of Hg @ 72° F |
Color | Black |
Description
Nylon Push to Connect Fitting - Cross -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSCO Rusco RUSCO-2-100SS-F 2 in. 100 Stainless Steel Screen Spin-Down Filter System (RUSCO-2-100SS-F)
- JONES STEPHENS Coupling, Rolled, Stop, 1/2 C x 1/2 C (C75003)
- JOMAR VALVE LF Tankless Wtr Heater Vlv Kit, NPT, 3/4" (TWV-3W-KIT-G)
- ZORO SELECT 1-1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH9)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-12mm x 10mm Tube OD (ZUSA-PTC-PBT-153)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Straight-3/8" Tube OD x 3/8" FNPT (ZUSA-PTC-PBT-83)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-19)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 1/4" Tube Size, Black (ZUSA-TF-PTC-451)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-3/8" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-340)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 10mm Tube Size, Black (ZUSA-TF-PTC-368)
- TECHNIFIT Fitting, PTC, Plug-In Reducer, 10mm to 6mm (PGJ10-06)
- Usa Industrials Push-to-Connect Tube Fittings