Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Cross -, 1/2" Tube Size, Black
Mfr # ZUSA-TF-PTC-1003
Zoro # G4437029
original price:
$9.85
8% off
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union Cross
- Fitting Connection Type Tube x Tube x Tube x Tube
- Tube Size 1/2"
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-1003
- Zoro # G4437029
- UPC # 193005314330
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2" |
Details
Item | Nylon Push to Connect Fitting - Cross - |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union Cross |
Fitting Connection Type | Tube x Tube x Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Cross |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - Cross -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-6-4)
- MOEN Eva Single Robe Hook Brushed Nickel (YB2803BN)
- PARKER 1/2" Compression Union Connector (P8UC8)
- MILWAUKEE VALVE 1" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 1)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Straight-1/4" Tube OD x 1/8" FNPT (ZUSA-PTC-PBT-76)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-6mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-51)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 1/2" Tube Size, Black (ZUSA-TF-PTC-1033)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 10mm Tube Size, Black (ZUSA-TF-PTC-759)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 6mm Tube Size, Black (ZUSA-TF-PTC-466)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Cap-1/2" Tube OD (ZUSA-PTC-PBT-741)
- SHARKBITE FM CNCTR EVOPEX 3/4X3/4"" (K088A)
- Usa Industrials Tube Fittings