Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Bulkhead, 8mm Tube Size, Black
Mfr # ZUSA-TF-PTC-1016
Zoro # G4435839
product price: $9.59
/ea
Sold in multiples of 2 for $19.18
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Bulkhead Union 90 Degree Elbow
- Fitting Connection Type Tube x Tube
- Tube Size 8mm
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-1016
- Zoro # G4435839
- UPC # 193005314453
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Details
Item | Nylon Push to Connect Fitting - Bulkhead |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Bulkhead Union 90 Degree Elbow |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Description
Nylon Push to Connect Fitting - Bulkhead
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 4-1/2" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068448)
- ZORO SELECT 2-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNJ02)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 1 In. Strip, Blackr (M 6230)
- KEENEY MFG Push Button Sink Bathroom Drain with Overflow, Brushed Nickel (K820-75BN)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 12mm Tube Size, Black (ZUSA-TF-PTC-1028)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-5/32" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-216)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-3/8" Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-43)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/32" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-4)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-5/16" Tube OD x 1/8" MNPT (ZUSA-TF-PTC-222)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Rdcing Union Elbow-1/4" x 5/32" Tube OD (ZUSA-TF-PTC-373)
- LEGRIS Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 13)
- Usa Industrials Tube Fittings