Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Bulkhead, 3/8" Tube Size, Black
Mfr # ZUSA-TF-PTC-1022
Zoro # G4436024
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Bulkhead Union 90 Degree Elbow
- Fitting Connection Type Tube x Tube
- Tube Size 3/8"
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-1022
- Zoro # G4436024
- UPC # 193005314507
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Details
Item | Nylon Push to Connect Fitting - Bulkhead |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Bulkhead Union 90 Degree Elbow |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Description
Nylon Push to Connect Fitting - Bulkhead
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 0.160" ID x 100' Transparent Red (PT0404-100TR)
- KOHLER Groove Aluminum Cover, 60 (9333-SH)
- GROHE Holder For Sliding Rail (48177000)
- ZORO SELECT Street 90 deg, 1", 150,316, Thrd Heavy (4381037050)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-45)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Female S, 1/2" Tube Size (ZUSA-TF-PTC-86)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-3/8" Tube OD x 3/8" FNPT (ZUSA-PTC-PBT-341)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cross -, 1/2" Tube Size, Black (ZUSA-TF-PTC-1003)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Branch Tee-1/4" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-452)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Straight-1/4" Tube OD x 1/8" FNPT (ZUSA-PTC-PBT-76)
- LEGRIS Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 22)
- Usa Industrials Push-to-Connect Tube Fittings