Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg Ma, 8mm Tube Size, Black
Mfr # ZUSA-TF-PTC-236
Zoro # G4435105
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male 90 Degree Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 8mm
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-236
- Zoro # G4435105
- UPC # 193005168452
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Pipe Size (Fittings) | 1/8" |
Details
Item | Nylon Push to Connect Fitting - 90 Dg Ma |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male 90 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Seal Material | PTFE |
Max. Vacuum | 28 in. of Hg @ 72° F |
Color | Black |
Description
Nylon Push to Connect Fitting - 90 Dg Ma
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND PIPE NIPPL Short Lengths Of Pipe (3/4X18)
- KOHLER Assembly, Quick Connect (1319955)
- PNEUMADYNE 10-32 UNF x 3/16" Barb Brass Straight Male Connector (EB50)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP330)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 3/8" Tube Size (ZUSA-TF-PTC-14)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union-5/32" Tube OD (ZUSA-PTC-PBT-127)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-1/4" Tube OD (ZUSA-TF-PTC-2019)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/2" Tube Size (ZUSA-TF-PTC-19)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-6mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-262)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 10mm Tube Size, Black (ZUSA-TF-PTC-239)
- LEGRIS Push-to-Connect Male Run Tee, 14mm Tube Size, Nylon, Black, 5 PK (3193 14 21)
- Usa Industrials Tube Fittings