Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg Ma, 6mm Tube Size, Black
Mfr # ZUSA-TF-PTC-235
Zoro # G4435114
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male 90 Degree Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 6mm
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-235
- Zoro # G4435114
- UPC # 193005168445
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Pipe Size (Fittings) | 1/4" |
Details
Item | Nylon Push to Connect Fitting - 90 Dg Ma |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male 90 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Color | Black |
Seal Material | PTFE |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - 90 Dg Ma
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPEX Un Abs 1-1/2x1-1/2in (027985)
- ZORO SELECT 1-1/2" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-215)
- ZSI Cover Plate, Fits Brand ZSI, Steel (HCP7)
- DANCO Toilet Tank Lever Nut White Plastic (40098B)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cross -, 1/2" Tube Size, Black (ZUSA-TF-PTC-1003)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/4" Tube Size (ZUSA-TF-PTC-9)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 3/8" Tube Size, Black (ZUSA-TF-PTC-227)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 1/8" Tube Size, Black (ZUSA-TF-PTC-126)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 10mm Tube Size, Black (ZUSA-TF-PTC-239)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 6mm Tube Size, Black (ZUSA-TF-PTC-466)
- LEGEND VALVE 1/2 PUSH FIT X FNPT BR SWIVEL (465-035)
- Usa Industrials Tube Fittings