Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg Ma, 5/32" Tube Size, Black
Mfr # ZUSA-TF-PTC-216
Zoro # G4435245
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male 90 Degree Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 5/32"
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-216
- Zoro # G4435245
- UPC # 193005168230
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32" |
Pipe Size (Fittings) | 1/8" |
Details
Item | Nylon Push to Connect Fitting - 90 Dg Ma |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male 90 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Seal Material | PTFE |
Max. Vacuum | 28 in. of Hg @ 72° F |
Color | Black |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Description
Nylon Push to Connect Fitting - 90 Dg Ma
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 1/2 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (EPXDEE12)
- PEPPERL FUCHS Type Y& Z Purge And Pressurization Control System Other Plumbing (1003-LPS-CI)
- ADS Downspout Adapter, 2"X3"X4" (3Pk) (M96-4-3)
- VIEGA Viega MegaPress coupling No stop, 1-1/2" x 1-1/2" (95325)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/2" Tube Size (ZUSA-TF-PTC-19)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 1/4" Tube Size, Black (ZUSA-TF-PTC-745)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 5/16" Tube Size, Black (ZUSA-TF-PTC-1031)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-4mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-48)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Female Branch Tee-1/4" OD x 1/8" FNPT (ZUSA-PTC-PBT-525)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 1/4" Tube Size, Black (ZUSA-TF-PTC-361)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 12mm Tube Size, Nylon, Black, 10 PK (3108 12 18)
- Usa Industrials Tube Fittings