Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg Ma, 1/4" Tube Size, Black
Mfr # ZUSA-TF-PTC-221
Zoro # G4435297
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male 90 Degree Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 1/4"
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-221
- Zoro # G4435297
- UPC # 193005168292
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 3/8" |
Details
Item | Nylon Push to Connect Fitting - 90 Dg Ma |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male 90 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Max. Vacuum | 28 in. of Hg @ 72° F |
Seal Material | PTFE |
Color | Black |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Description
Nylon Push to Connect Fitting - 90 Dg Ma
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 3/8" Compression 316 SS Straight Union (762L SS 3/8)
- DELTA Soap/Lotion, Dispenser (RP1001)
- HOSE MASTER 1/4" Dia x 36" L SS Flexible Metal Hose (G025SMU360)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. MPT X 1/2 in. D Slip PVC Pipe Adapter (PVC 02110 0600)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Straight-1/4" Tube OD x 3/8" FNPT (ZUSA-PTC-PBT-78)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/32" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-5)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/32" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-4)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-225)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-1/2" Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-258)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-1/4" Tube OD (ZUSA-TF-PTC-2019)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6548 62 22WP2)
- Usa Industrials Tube Fittings