Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg Ma, 12mm Tube Size, Black
Mfr # ZUSA-TF-PTC-242
Zoro # G4435516
product price: $8.89
/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male 90 Degree Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 12mm
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-242
- Zoro # G4435516
- UPC # 193005168520
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 12mm |
Pipe Size (Fittings) | 3/8" |
Details
Item | Nylon Push to Connect Fitting - 90 Dg Ma |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male 90 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Seal Material | PTFE |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - 90 Dg Ma
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE KS1245AXBS 2-Handle 8" Wall Mount Kitchen Faucet with Brass Sprayer (KS1245AXBS)
- ELKAY On-Wall Mount, Yes ADA, Drinking Fountain with Bottle Filler (LZSG8WSSK)
- USA INDUSTRIALS Cap, Brass (ZUSA-PF-15537)
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/4" OD, SS (N2404-12-12-SS)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Run, 5/32" Tube Size, Black (ZUSA-TF-PTC-582)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-1/2" Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-47)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 1/2" Tube Size, Black (ZUSA-TF-PTC-231)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Rdcing Union Elbow-1/4" x 5/32" Tube OD (ZUSA-TF-PTC-373)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-1/4" Tube OD (ZUSA-TF-PTC-2019)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 6mm Tube Size, Black (ZUSA-TF-PTC-465)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 8mm Tube Size, Black (ZUSA-TF-PTC-758)
- Usa Industrials Tube Fittings