Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg El, 3/8" Tube Size, Black
Mfr # ZUSA-TF-PTC-363
Zoro # G4435534
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union 90 Degree Elbow
- Fitting Connection Type Tube x Tube
- Tube Size 3/8"
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-363
- Zoro # G4435534
- UPC # 193005169862
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Details
Item | Nylon Push to Connect Fitting - 90 Dg El |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union 90 Degree Elbow |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Max. Vacuum | 28 in. of Hg @ 72° F |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Color | Black |
Description
Nylon Push to Connect Fitting - 90 Dg El
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Aluminum, 7/32 in. (8105)
- SHARKBITE Reducing Tee, 3/4 in x 1/2 in x 1/2 in Tube Size, Brass, Brass (U454LF)
- HOMEWERKS Union Pvc 3/4 X 3/4 Slip (511-14-34-34B)
- RINNAI HE 199k BTU Natural Gas Exterior Tankless Water Heater with Pump (REP199eN)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 10mm Tube Size, Black (ZUSA-TF-PTC-759)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-1/4" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-335)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union Tee-3/8" x 1/4" Tube OD (ZUSA-PTC-PBT-550)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/8" Tube Size (ZUSA-TF-PTC-3)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-45)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Rdcing Union Elbow-1/4" x 5/32" Tube OD (ZUSA-TF-PTC-373)
- LEGRIS Union Tee, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3104 04 00)
- Usa Industrials Push-to-Connect Tube Fittings