Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg El, 1/2" Tube Size, Black
Mfr # ZUSA-TF-PTC-364
Zoro # G4435577
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union 90 Degree Elbow
- Fitting Connection Type Tube x Tube
- Tube Size 1/2"
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-364
- Zoro # G4435577
- UPC # 193005169879
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2" |
Details
Item | Nylon Push to Connect Fitting - 90 Dg El |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union 90 Degree Elbow |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Description
Nylon Push to Connect Fitting - 90 Dg El
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Connector, Stainless Steel, Silver (41029)
- APOLLO VALVES 1-1/4" FNPT x MNPT Bronze Ball Valve Inline (7080601)
- ZURN Wrench, 1-3/8" Size, Plastic, Blue (P6900-WRENCH-JR)
- STERILITE 2PC BLK Ultra Sink Set (6219006)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Wye-5/32" Tube OD (ZUSA-PTC-PBT-2017)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Fm, 3/8" Tube Size, Black (ZUSA-TF-PTC-339)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 10mm Tube Size, Black (ZUSA-TF-PTC-759)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 3/8" Tube Size, Black (ZUSA-TF-PTC-363)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-1/4" Tube OD (ZUSA-TF-PTC-2019)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 8mm Tube Size, Black (ZUSA-TF-PTC-1016)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-12M-4G)
- Usa Industrials Push-to-Connect Tube Fittings