Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Nylon Push to Connect Fitting - Male Str, 8mm Tube Size
Mfr # ZUSA-TF-PTC-26
Zoro # G4434764
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male Straight
- Fitting Connection Type Tube x MNPT
- Tube Size 8mm
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-26
- Zoro # G4434764
- UPC # 193005168711
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Pipe Size (Fittings) | 3/8" |
Details
Item | Nylon Push to Connect Fitting - Male Str |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male Straight |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Seal Material | PTFE |
Max. Vacuum | 28 in. of Hg @ 72° F |
Basic Pipe Fitting Shape | Straight |
Description
Nylon Push to Connect Fitting - Male Str
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK x MNPT SS Male 90 Degree Elbow (6MSEL6N-316)
- KOHLER Assembly, Diverter (1284448-CP)
- LEGEND VALVE 1" PEX TEE (460-155NL)
- WATTS Dielectric Union, 1-1/4 In, FIP, 250 psi (11/4 LF3006)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-6mm Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-52)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Female T, 1/2" Tube Size, Black (ZUSA-TF-PTC-530)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-8mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-55)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Wye-5/32" Tube OD (ZUSA-PTC-PBT-2017)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee Redu, 1/2" x 3/8" Tube Size, Black (ZUSA-TF-PTC-553)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 6mm Tube Size, Black (ZUSA-TF-PTC-234)
- PARKER Push-to-Connect Elbow, Brass, Silver (W169PLPNS-6-4)
- Usa Industrials Push-to-Connect Tube Fittings