Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Nylon Push to Connect Fitting - Male Str, 1/4" Tube Size
Mfr # ZUSA-TF-PTC-7
Zoro # G4433915
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male Straight
- Fitting Connection Type Tube x MNPT
- Tube Size 1/4"
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-7
- Zoro # G4433915
- UPC # 193005173593
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 1/8" |
Details
Item | Nylon Push to Connect Fitting - Male Str |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male Straight |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Seal Material | PTFE |
Basic Pipe Fitting Shape | Straight |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - Male Str
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End x Long Hose Barb - 4-1/2" Long 304SS (14MPHRL-2X4.5-304)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI02)
- BETTERBEDS Regal R-1005-A Rebuild Kit 1.0 GPF (BE1640552)
- LEGEND VALVE 1-1/2" SS316 SPUD (416-337)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 1/8" Tube Size, Black (ZUSA-TF-PTC-358)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Straight-3/8" Tube OD x 3/8" FNPT (ZUSA-PTC-PBT-83)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-5/16" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-223)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Female Branch Tee-1/4" OD x 1/8" FNPT (ZUSA-PTC-PBT-525)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 8mm Tube Size, Black (ZUSA-TF-PTC-758)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee Redu, 1/4" x 1/8" Tube Size, Black (ZUSA-TF-PTC-547)
- LEGRIS Union, 12mm Tube Size, Nylon, Black, 10 PK (3106 12 00)
- Usa Industrials Tube Fittings