Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Nylon Push to Connect Fitting - Male Str, 10mm Tube Size
Mfr # ZUSA-TF-PTC-28
Zoro # G4434694
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Material PTFE
- Max. Vacuum 28 in. of Hg @ 72° F
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-28
- Zoro # G4434694
- UPC # 193005168933
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Details
Item | Nylon Push to Connect Fitting - Male Str |
Seal Material | PTFE |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - Male Str
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Ligature Resistant Toilet, 1.6/1.28 gpf, Floor Mount, Elongated, White (WH2142-W-3_12)
- PARKER 5/8" Compression Brass Cap (10BLP10-B)
- MOEN Ccn Ext Kit Srst (145130SRS)
- DELTA Concealed Trapway, Mounting Hardware White (RP71200WH)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/32" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-4)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 10mm Tube Size, Black (ZUSA-TF-PTC-239)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Female T, 1/2" Tube Size, Black (ZUSA-TF-PTC-530)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 1/4" Tube Size, Black (ZUSA-TF-PTC-745)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/4" Tube Size, Black (ZUSA-TF-PTC-534)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 14, 14mm Tube Size, Black (ZUSA-TF-PTC-543)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 12 00WP2)
- Usa Industrials Push-to-Connect Tube Fittings