Shop USA INDUSTRIALS

Nylon 6/6 Plastic Sheet 48" L x 8" W x 3/4" Thick

  • Mfr # BULK-PS-NYL-450
  • Zoro # G7857374

product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
3/4 in
Plastic Width
8"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-NYL-450
Zoro #
G7857374
UPC #
193005890964
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4 in
Plastic Width
8"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
48"
Thickness
3/4"
Width
8"

Details

Item
Plastic Sheet
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Thickness Tolerance
(-0" - +0.057")
Tensile Strength
13,000 psi
Standards
UL 94 HB
Operating Temp. Range
-20 Degrees to 210 Degrees F
Material
Nylon
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M85
Plastic Density
0.041 lbs / cu. in.
Plastic Clarity
Opaque
Friction Coefficient
0.25
Backing Type
Plain
Water Absorption
0.0128
Impact Strength
0.6 ft. - lbs./in.
Grade
Standard
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Shape
Sheet
Friction Rating
Slippery

Description

Nylon Plastic Sheet - 3/4" Thick x 8" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.