Shop All Plastic Sheets
Usa Industrials
Nylon 6/6 Plastic Sheet 24" L x 8" W x 1" Thick
Mfr # BULK-PS-NYL-436
Zoro # G7857261
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Nylon 6/6
- Plastic Thickness 1"
- Plastic Width 8"
- Plastic Length 24"
- Plastic Color Off-White
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-NYL-436
- Zoro # G7857261
- UPC # 193005892111
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 8" |
Plastic Length | 24" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Length | 24" |
Width | 8" |
Description
Nylon Plastic Sheet - 1" Thick x 8" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Black Delrin Homopolymer Sheet, 1.250 Thick, 12 X 24 (SDELBK1.250-12X24)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.156" dia. (8165)
- ZORO SELECT Rod, Aluminum, 6061, 3 In Dia x 3 Ft L (2EYJ2)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.375" Thick (BULK-PS-PP-585)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 6" L x 6" W x 1" Thick (BULK-PS-NYL-86)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 48" L x 12" W x 1" Thick (BULK-PS-NYL-409)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 12" L x 8" W x 1" Thick (BULK-PS-NYL-421)
- USA INDUSTRIALS UHMW Polyethylene 48" L x 12" W x 3/4" Thick (BULK-PS-UHMW-355)
- USA INDUSTRIALS UHMW Polyethylene 60" L x 2" W x 1" Thick (BULK-PS-UHMW-908)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 48" L x 8" W x 1/2" Thick (BULK-PS-PC-307)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 4" W x 1-1/2" Thick (BULK-PS-ACB-264)
- Usa Industrials Plastic Sheets