Shop All Hex Head Cap Screws
Usa Industrials
Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L
Mfr # BULK-BOLT-4504
Zoro # G909921502
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Head Width 35/64 in
- Material Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-4504
- Zoro # G909921502
- UPC # 197666053492
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/4 in |
Head Width | 35/64 in |
Drive Size | 0.5625 in |
Screw Size | 3/8 in |
Head Height | 7/32 in |
Dimensional Standards | DFAR Compliant, MS35307-362 |
Minimum Thread Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | DFAR Compliant, MS35307 |
Item | Hex Head Cap Screw |
Tensile Strength | 80,000 psi |
Thread Type | Coarse |
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 7/32 in, Head Width 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized, T-Head Head, Angled (24201SHPT)
- KREG Screw Starter Kt Pckt-Hl 260Pc (SK04)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.75 in L, Stainless Steel Body, 50 PK (27F0612.1-EA-50)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Plain Finish (TRI2025LHX6-050P)
- USA INDUSTRIALS Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L (BULK-BOLT-4447)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 5 PK (ZBOLT-388)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 5 PK (ZBOLT-385)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 5 PK (ZBOLT-389)
- USA INDUSTRIALS Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 5 PK (ZBOLT-373)
- USA INDUSTRIALS Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L (BULK-BOLT-4322)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L (A2010160148)
- Usa Industrials Hex Head Cap Screws