Shop All Rubber Sheets & Strips
Usa Industrials
Neoprene Rubber Roll - 70A - 1/16" Thick x 12" Wide x 10 ft. Long
Mfr # BULK-RS-N70-198
Zoro # G7815751
product price: $26.49
/ea
Sold in multiples of 4 for $105.96
$105.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16"
- Width 12"
- Length 10 ft.
- Material Neoprene
- Color Black
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-N70-198
- Zoro # G7815751
- UPC # 193005331849
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Width | 12" |
Length | 10 ft. |
Details
Thickness | 1/16" |
Material | Neoprene |
Color | Black |
Backing Type | Plain |
Max Temp (F) | 250 Degrees F |
Min. Temp. (F) | -30 Degrees F |
Durometer | 70A |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BC 707 |
Grade | Standard |
Thickness Tolerance | (-0.011" - +0.011") |
Compression Set | 0.33 |
Density | 1.50 g/cm3 |
Texture | Smooth |
Shape | Roll |
Tear Strength | 20 N/mm |
Description
Neoprene Rubber Roll No Adhesive - 70A - 1/16" Thick x 12" Wide x 10 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 2 1/2 in Inside Dia, 3 in Outside Dia (63945104)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14755_12_0)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.750" Thick (PS-UHMW-RCY-24)
- ZORO SELECT Felt, F5, 1/8 In Thick, 2 x 120 In (2FLC9)
- USA INDUSTRIALS Neoprene Rubber Strip - 50A - 1/32" Thick x 3/8" Wide x 10ft. Long (BULK-RS-N50-86)
- USA INDUSTRIALS HS Neoprene Rubber w Adhesive - 70A - 1/8" T x 18" W x 18" L (BULK-RS-NHS70-772)
- USA INDUSTRIALS Silicone Rubber Strip - 60A - 3/32" Thick x 1-1/2" Wide x 10ft. Long (BULK-RS-S60-411)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Roll - 3/8" T x 36" W x 30 ft. L (ZUSANSR-FR-114)
- USA INDUSTRIALS Neoprene Rubber Sheet w Adhesive - 50A - 1/8" T x 18" W x 18" L (BULK-RS-N50-772)
- USA INDUSTRIALS Buna-N Rubber Sheet - 70A - 3/8" Thick x 18" Wide x 12" Long (BULK-RS-H70-635)
- ZORO SELECT 3/8" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-27)
- Usa Industrials Rubber Sheets & Strips