Shop All Rubber Sheets & Strips
Usa Industrials
Neoprene Rubber Roll - 50A - 1/16" Thick x 12" Wide x 10 ft. Long
Mfr # BULK-RS-N50-198
Zoro # G7806852
product price: $33.15
/ea
Sold in multiples of 3 for $99.45
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16"
- Width 12"
- Length 10 ft.
- Material Neoprene
- Color Black
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-N50-198
- Zoro # G7806852
- UPC # 193005088613
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Width | 12" |
Length | 10 ft. |
Details
Thickness | 1/16" |
Material | Neoprene |
Color | Black |
Backing Type | Plain |
Max Temp (F) | 250 Degrees F |
Min. Temp. (F) | -30 Degrees F |
Durometer | 50A |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BC 507 |
Grade | Standard |
Compression Set | 0.33 |
Shape | Roll |
Texture | Smooth |
Thickness Tolerance | (-0.011" - +0.011") |
Density | 1.50 g/cm3 |
Tear Strength | 20 N/mm |
Description
Neoprene Rubber Roll No Adhesive - 50A - 1/16" Thick x 12" Wide x 10 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, SBR, 1/4"Thick, 36"x6", 70A (BULK-RS-SBR75-152)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0020" Thickness, Pk20 (42137)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0075 In, 10 In (44240)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.500" Thick (1YYR8)
- USA INDUSTRIALS Fiberglass Rfcd Silicone Rubber - 70A - 3/32" T x 12" W x 12" L (BULK-RS-SFR70-17)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 36" W x 24" L (BULK-RS-S60CLRFDA-58)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/16"T x 2"W x 10 Ft L (BULK-RS-E60HT-64)
- USA INDUSTRIALS Buna-N Rubber Sheet - 70A - 1/2" Thick x 18" Wide x 18" Long (BULK-RS-H70-646)
- USA INDUSTRIALS Neoprene Rubber Strip - 70A - 1/32" Thick x 3/8" Wide x 10ft. Long (BULK-RS-N70-86)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/16"T x 2"W x 10 Ft L (BULK-RS-S50FDA-134)
- ZORO SELECT FDA Neoprene Rubber Strip w Adhesive, 60A, 1/8"T x 1"W x 10 Ft L (BULK-RS-N60FDA-170)
- Usa Industrials Rubber Sheets & Strips