Shop All Foam Sheets
Usa Industrials
Neoprene Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 12" Long
Mfr # ZUSANSR-442
Zoro # G7829934
product price: $69.25
/ea
Sold in multiples of 2 for $138.50
$138.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Neoprene
- Density 20 lbs / cu. ft.
- Width 36"
- Backing Type Plain
Product Information
- Brand Usa Industrials
- MFR # ZUSANSR-442
- Zoro # G7829934
- UPC # 193005463410
- Country of Origin Unknown
- Category Foam Sheets
Dimensions
Width | 36" |
Length | 12" |
Details
Cell Type - Foam | Closed Cell |
Material - Foam | Neoprene |
Density | 20 lbs / cu. ft. |
Backing Type | Plain |
Temp. Range | -70 Degrees to 200 Degrees F |
Firmness @ 25% Deflection (PSI) | 13 psi |
Tensile Strength (PSI) | 100 psi |
Standards | ASTM D1056 2C3, FMVSS-302 |
Thickness | 1/2" |
Color | Black |
Shape | Sheet |
Firmness | Medium (9 - 13 psi) |
Texture | Smooth |
Grade | Standard |
Description
Neoprene Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 3/32"Thick, 36"x36", 85A (BULK-RS-E85MIL-17)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 6 Ft L (CURD00256)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 50 Ft (ZUSA-RC-1081)
- ZORO SELECT Buna-N Sheet, 80A, 36"x12"x0.5", Black (BULK-RS-H80-38)
- USA INDUSTRIALS Soft EPDM Foam Strip - 3/8" Thick x 5/8" Wide x 10 ft. Long (ZUSAESR-S-41)
- USA INDUSTRIALS Soft EPDM Foam Strip - 1/16" Thick x 3/4" Wide x 10 ft. Long (ZUSAESR-S-43)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/4" T x 36" W x 36" L (ZUSAESR-S-166)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 1/2" W x 10 ft. L (ZUSAESR-S-79)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 1/4" W x 10 ft. L (ZUSAESR-S-67)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 5/8" W x 10 ft. L (ZUSAESR-S-85)
- PROJECTPVC 12 in. x 12 in. x 0.236 in. Foam PVC Grey Sheet (159830)
- Usa Industrials Foam Sheets