Shop All Brass Pipe Fittings
Usa Industrials
Metal Pipe Fittings, Brass
Mfr # ZUSA-PF-15548
Zoro # G404850703
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Pipe Fitting Material Brass
- Maximum Operating Pressure 400 psi
- Includes Pre-Applied Thread Sealant No
- Fitting Side A Outside Diameter 5/8 in
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-15548
- Zoro # G404850703
- UPC # 193005234850
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 5/8 in |
Overall Length | 8 1/16 in |
Fitting Thread Size B | 3/8"-18 |
Bend Nominal Dimensions | 1 1/4 x 1 5/7 |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Thread Size A | 3/8"-18 |
Fitting Side B Outside Diameter | 5/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Straight, Brass, C38500, Class Class 250, For Pipe Schedule 80, 3/8 in, Female, NPT, 5/8 in, 18, 3/8 In.-18, 3/8 in, Female, NPT, 5/8 in, 18, 3/8 In.-18, 400 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 415-4F4F-B)
- SEE ALL INDUSTRIES 22 in "H x 16 in "W, Frameless Mirror, Glass (G1622G)
- ZORO SELECT Globe Valve, Class 800, 2 In. (4371006260)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Street 90-Degree Elbow (FSBE12STR)
- USA INDUSTRIALS Cross, Brass (ZUSA-PF-15530)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5035)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15543)
- USA INDUSTRIALS Brass MNPT, 1/2" x 1/8" Pipe Size (ZUSA-PF-4974)
- USA INDUSTRIALS Brass MNPT, 3/4" x 1/4" Pipe Size (ZUSA-PF-4977)
- USA INDUSTRIALS Cross, Brass (ZUSA-PF-15531)
- THRIFCO PLUMBING 3/4 X 1/2 Brass Face Bushing (9318099)
- Usa Industrials Fittings