Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, Push, Acetal
Mfr # ZUSA-VLV-73
Zoro # G7877083
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Acetal
- Body Style 2-Way
- Tube Size 5/16" x 1/4"
- Port Standard
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-73
- Zoro # G7877083
- UPC # 193005978044
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 5/16" x 1/4" |
Overall Length | 2.39 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Acetal, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 115 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Acetal, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Wedge, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDDJ18ABCP)
- SLOAN Mounting Kit Ebf25A Kit Mounting Bracket (3315014)
- ZORO SELECT Low Lead Brass Bushing, 1" x 1/2" Pipe Size (706110-1608)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Aluminum (192003038)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-57)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-160)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-45)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-30)
- USA INDUSTRIALS Ball Valve - 316SS - 2 Piece - 1000 psi - Full Port - 1/2" Female NPT (ZUSA-VLV-14)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, Brass (ZUSA-VLV-208)
- JOMAR VALVE Brass Ball Valve, NPT, 3" (JF-100T)
- Usa Industrials Valves