Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, NPT, Brass
Mfr # ZUSA-VLV-209
Zoro # G300716011
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Body Material Brass
- Body Style Straight
- Seat Material PTFE
- Body Seal Material PTFE
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-209
- Zoro # G300716011
- UPC # 193005312411
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2 in |
Overall Length | 3.86 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 19.69 in Hg, Ball Material Zinc-Plated Steel, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249f-4-4)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4" (79785)
- TOTO Ut447E Urinal Drain Cover Assembly Stai (THU3017)
- ANVIL 194 NO2 LGHT BLK STL WLD BRKT (0500086129)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-144)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-56)
- USA INDUSTRIALS Combination Strainer/Ball Valve, FNPT (ZUSA-VLV-61)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-46)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Comp, 316 SS (ZUSA-VLV-81)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-194)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (70LF14701)
- Usa Industrials Ball Valves