Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, NPT, 304 SS
Mfr # ZUSA-VLV-57
Zoro # G1957088
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Body Material 304 Stainless Steel
- Body Style 2-Way
- Tube Size 1/4 in
- Temp. Range -60 Degrees to 450 Degrees F
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-57
- Zoro # G1957088
- UPC # 193005977788
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2 in |
Tube Size | 1/4 in |
Overall Length | 4.25 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Water Heater Pan, 20 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP20-Und P3)
- ZORO SELECT 3/8" Malleable Iron 45 Degree Elbow Class 300 (1LBV3)
- FLUIDMASTER Pushbutton Tnk Lever Chm (691)
- ROHL Gotham Kitchen Spout Only Complete To Mb7928 Pulldown Faucet In Polished Nickel (9-348.5PN)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-26)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Socket, 304 SS (ZUSA-VLV-1)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-194)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-23)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-49)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-67)
- ZORO SELECT Ball Valve, Inline, Brass Body, 1/2" Pipe (20061LF)
- Usa Industrials Ball Valves