Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, NPT, 304 SS
Mfr # ZUSA-VLV-24
Zoro # G7943273
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material 304 Stainless Steel
- Body Style Straight
- Tube Size 1/4 in
- Max. Pressure 1,000 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-24
- Zoro # G7943273
- UPC # 193005436131
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 1/4 in |
Overall Length | 1.75 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Nominal Valve Size | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT SS Threaded Flange (4381002650)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x FNPT End Style, 316 SS (RD075EZ)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Bath Closure, Brass (38305-PB)
- REDHAT 120V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G075)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-57)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-64)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-70)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-194)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Flange, 316 SS (ZUSA-VLV-183)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-76)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (32H995)
- Usa Industrials Ball Valves