Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, NPT, 304 SS
Mfr # ZUSA-VLV-149
Zoro # G500715968
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Body Material 304 Stainless Steel
- Body Style Straight
- Handle Type Lever
- Max. Pressure 1,000 psi CWP
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-149
- Zoro # G500715968
- UPC # 193005313609
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4 in |
Overall Length | 1.77 in |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Ball Y-Body Check 2" Buna (45BY-2-02-U)
- RIDGID Frame, Cutter 1224 (26742)
- DANCO Seat/Spring Valley 1Hndl (9D00080686)
- KOHLER 15 15/16 in W x 20 9/16 in L x 7 5/16 in H, Undermount (K-20000-0)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-64)
- USA INDUSTRIALS Ball Valve, 304 Stainless Steel, Tee (ZUSA-VLV-165)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-27)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-159)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-157)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-58)
- SMITH-COOPER IPS Ball Valve, SP 400, NL 1/2" (4347000750)
- Usa Industrials Valves