Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, Flange, 316 SS
Mfr # ZUSA-VLV-178
Zoro # G200716005
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Body Material 316 Stainless Steel
- Body Style Straight
- Ball Material 201 Stainless Steel
- Handle Type Lever
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-178
- Zoro # G200716005
- UPC # 193005312893
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4 in |
Overall Length | 4.61 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 201 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Heavy Series, 3 In Pipe (H7056S)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Overall Width: 7.5" (81137-A)
- LEGEND VALVE 1/4" BLACK COUPLING (350-501)
- ZORO SELECT 1-1/2" " Dia., Zinc, Zinc Finish, Kitchen, Slip-Nut (1PNW5)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Socket, 304 SS (ZUSA-VLV-1)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-24)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Comp, 316 SS (ZUSA-VLV-81)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-75)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-49)
- USA INDUSTRIALS Ball Valve, 304 Stainless Steel, Tee (ZUSA-VLV-165)
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve with Drain and Mounting Pad (APXV12WD)
- Usa Industrials Valves