Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, Flange, 316 SS
Mfr # ZUSA-VLV-172
Zoro # G700715997
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Body Material 316 Stainless Steel
- Body Style Straight
- Stem Material 304 Stainless Steel
- Features Stainless Steel Wafer Flanged Ball Valves
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-172
- Zoro # G700715997
- UPC # 193005312510
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2 in |
Overall Length | 2.52 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 201 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HD Pipe Strap, Steel, 1 1/4 In, 5 1/8 In L (HDPS-125)
- PERFECT PUTTY Sink Strainer, 5" L, Brass/Plastic (59-3226)
- ZORO SELECT Tubing, Polypropylene, 5/8 In OD, 100Ft (382010)
- KOHLER Avid Double Robe Hook (97500-BN)
- USA INDUSTRIALS Combination Strainer/Ball Valve, FNPT (ZUSA-VLV-61)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 316 SS (ZUSA-VLV-87)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-27)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-139)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-144)
- USA INDUSTRIALS Ball Valve - 316SS - 2 Piece - 1000 psi - Full Port - 1" Female NPT (ZUSA-VLV-16)
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Mini Ball Valve Inline (G-SSMM-18NL)
- Usa Industrials Ball Valves