Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, BSPT, 304 SS
Mfr # ZUSA-VLV-160
Zoro # G300715960
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Body Material 304 Stainless Steel
- Body Style Straight
- Stem Type Blowout Resistant
- Seat Material PTFE
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-160
- Zoro # G300715960
- UPC # 193005312145
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 in |
Overall Length | 3.31 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N020114)
- ABBOTT RUBBER 316x516x300CLR Tubing, 300PK (T10005004)
- ZORO SELECT 1" FNPT 304 SS Threaded Union (2UA99)
- PARKER Pipe Nipple, Steel, 1/2 x 3/8 in, MNPTF (1/2 X 3/8 FF-S)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Flange, 316 SS (ZUSA-VLV-178)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-140)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-29)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-27)
- USA INDUSTRIALS Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 1/2" FNPT (ZUSA-VLV-36)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-26)
- BONOMI 1/4" NPT Brass Ball Valve 3-Way (355N-1/4)
- Usa Industrials Ball Valves