Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, BSPT, 304 SS
Mfr # ZUSA-VLV-156
Zoro # G300715991
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Body Material 304 Stainless Steel
- Body Style Straight
- Seal Material PTFE
- Temp. Range 0 Degrees to 450 Degrees F
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-156
- Zoro # G300715991
- UPC # 193005312107
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4 in |
Overall Length | 2.2 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 5/8" NOM C Copper Coupling (601 5/8)
- BECK 1" x 5" Black Pipe Nipple Sch 40 (0330025206)
- RIDGID Quick Acting Tubing Cutter, Aluminum (154)
- PARGRIP Strt Connector, PFA, PTFE, ETFE, Comp, 1/2In (GSC-8)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 316 SS (ZUSA-VLV-84)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-147)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 316 SS (ZUSA-VLV-86)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-153)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-201)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-23)
- THRIFCO PLUMBING 3/4 Inch FIP x 3/4 Inch FIP Gas Ball Valve (4400794)
- Usa Industrials Valves