Shop All Machine Screws
Usa Industrials
M5-0.80 x 8 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK
Mfr # ZSCRW-275
Zoro # G401010711
product price: $5.99
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Passivated
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-275
- Zoro # G401010711
- UPC # 193005318338
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 8 mm |
Drive Size | #2 |
Head Height | 3.9 mm |
Head Width | 10 mm |
Dimensional Standards | DIN 7985 |
Screw Size | M5 |
Overall Length | 8 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | DIN 7985 |
Item | Machine Screw |
Includes Nut | No |
Includes Washer | No |
Thread Type | Coarse |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Phillips Drive Pan Head Screws,SS,PK50, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M5, Fastener Length 8 mm, Head Width 10 mm, Head Height 3.9 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable, Minimum Head Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENATION Back-to-Back Strap, No Adhesive, 3 ft, 2 in Wd, Orange, 10 PK (2X36OCAM/10)
- TAPCON Tapcon Masonry Screw, 1-1/4 in in L, 75 PK (24350)
- SUBURBAN BOLT AND SUPPLY M16-1.50 Socket Head Cap Screw, Plain Alloy Steel, 50 mm Length (A4450160050)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP3BL)
- USA INDUSTRIALS M5-0.80 x 6 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-274)
- USA INDUSTRIALS M5-0.80 x 18 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-280)
- USA INDUSTRIALS M5-0.80 x 10 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-276)
- USA INDUSTRIALS #6-32 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-342)
- USA INDUSTRIALS 1/4"-20 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK (ZSCRW-809)
- USA INDUSTRIALS M3-0.50 x 25 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-241)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0075)
- Usa Industrials Machine Screws