Shop All Machine Screws
Usa Industrials
M4-0.70 x 12 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK
Mfr # ZSCRW-466
Zoro # G401011268
product price: $6.75
/pk 50, $0.14/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Metric
- Head Type Round
- Drive Size #2
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-466
- Zoro # G401011268
- UPC # 193005333263
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4 |
Fastener Length | 12 mm |
Drive Size | #2 |
Head Height | 3.2 mm |
Dimensional Standards | DIN 7985 |
Head Width | 8 mm |
Screw Size | M4 |
Details
System of Measurement | Metric |
Head Type | Round |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Tensile Strength | 70,000 psi |
Item | Phillips Drive Pan Head Screws,SS,PK50 |
Thread Type | Coarse |
Includes Washer | No |
Includes Nut | No |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Description
Phillips Drive Pan Head Screws,SS,PK50, Head Type Pan, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M4, Fastener Length 12 mm, Head Width 8 mm, Head Height 3.2 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable, Minimum Head Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.180.1000)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Painted Stainless Steel Hex Head Hex Drive, 8 PK (39587)
- ZORO SELECT #5-40 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0050)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1/2in, Znc, PK50 (U39101.025.0050)
- USA INDUSTRIALS M4-0.70 x 35 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-266)
- USA INDUSTRIALS M4-0.70 x 20 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-470)
- USA INDUSTRIALS M4-0.70 x 6 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-256)
- USA INDUSTRIALS #6-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-796)
- USA INDUSTRIALS M4-0.70 x 40 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-267)
- USA INDUSTRIALS #8-32 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-356)
- HILLMAN #8-32 x 3/4 in Machine Screw (90185)
- Usa Industrials Machine Screws