Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-88
Zoro # G902689270
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Material Carbon Steel
- Min. Surface Hardness 60-65 RC
- Dia. Tolerance Min. 0.749 in
- Finish Case Hardened
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-88
- Zoro # G902689270
- UPC # 193005485177
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 72 in |
Dia. Tolerance Min. | 0.749 in |
Dia. Tolerance Max. | 0.7495 in |
Diameter Tolerance - Maximum | 0.75 in |
Diameter Tolerance - Minimum | 0.749 in |
Diameter | 3/4 in |
Overall Length | 72 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Min. Surface Hardness | 60-65 RC |
Finish | Case Hardened |
For Use With | Ball Bearings, Plain Linear Bearings |
System of Measurement | Inch |
Core Type | Solid |
Series | ZSHAFT |
End Type | Plain Ends |
Shaft Type | Solid Shaft |
Surface Hardness - Minimum | 60 HRC |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 72 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- MASTER PNEUMATIC VALVE STEM ASSEMBLY (A35-10M)
- LINCOLN Hose Extension, 18 In, 4500 PSI (5818)
- SPEEDAIRE Cooling Fan (PN23360372G)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-232)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-32)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-328)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-42)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-444)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-404)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 36 In (3/4 SOFT CTL X 36)
- Usa Industrials Linear Shafts & Support Rails