Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-85
Zoro # G202689284
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Material Carbon Steel
- Finish Case Hardened
- For Use With Ball Bearings, Plain Linear Bearings
- Dia. Tolerance Max. 0.7495 in
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-85
- Zoro # G202689284
- UPC # 193005485146
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 36 in |
Dia. Tolerance Max. | 0.7495 in |
Dia. Tolerance Min. | 0.749 in |
Diameter Tolerance - Maximum | 0.75 in |
Overall Length | 36 in |
Diameter | 3/4 in |
Diameter Tolerance - Minimum | 0.749 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Finish | Case Hardened |
For Use With | Ball Bearings, Plain Linear Bearings |
Min. Surface Hardness | 60-65 RC |
System of Measurement | Inch |
Surface Hardness - Minimum | 60 HRC |
End Type | Plain Ends |
Core Type | Solid |
Shaft Type | Solid Shaft |
Series | ZSHAFT |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-3/8" (6SCH138)
- FLEXZILLA Tri-Thrust Safety Nozzle (AG1093FZ)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HD3CL)
- B B MANUFACTURING 165L050G, Timing Belt, Neoprene, Fiberglass (165L050G)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-84)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-232)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-33)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-32)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-105)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-124)
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm (20MM SOFT CTL X 2000MM)
- Usa Industrials Linear Bearings & Guides