Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-410
Zoro # G702689593
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 30 mm
- Material Carbon Steel
- Dia. Tolerance Min. 29.984 mm
- For Use With Ball Bearings, Plain Linear Bearings
- Dia. Tolerance Max. 30 mm
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-410
- Zoro # G702689593
- UPC # 193005486372
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 30 mm |
Length | 600 mm |
Dia. Tolerance Min. | 29.984 mm |
Dia. Tolerance Max. | 30 mm |
Diameter Tolerance - Minimum | 29.984 mm |
Diameter | 30 mm |
Diameter Tolerance - Maximum | 30 mm |
Overall Length | 600 mm |
Details
Item | Linear Shaft |
Material | Carbon Steel |
For Use With | Ball Bearings, Plain Linear Bearings |
Min. Surface Hardness | 60-65 RC |
Finish | Case Hardened |
System of Measurement | Metric |
Surface Hardness - Minimum | 60 HRC |
Core Type | Solid |
Shaft Type | Solid Shaft |
Series | ZSHAFT |
End Type | Plain Ends |
Description
Linear Shaft, System of Measurement Metric, Diameter 30 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 600 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 29.984 mm, Diameter Tolerance - Maximum 30 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 70 x 100 x 10 mm., Nitrile Rubber (7010010TC)
- SPEEDAIRE Nosepiece, 3/32, 2.4mm (TTR8212601DG)
- INGERSOLL-RAND Check Valve (56269590)
- DAYTON Mtr, 1/6HP, 1725RPM, 115V (6XJ03)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-284)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-85)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-373)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-119)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-232)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-262)
- THOMSON Shaft, Carbon Steel, 16 mm, 1500 mm (16MM SOFT CTL X 1500MM)
- Usa Industrials Linear Bearings & Guides