Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-404
Zoro # G202689611
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 25 mm
- Material Carbon Steel
- Finish Case Hardened
- Min. Surface Hardness 60-65 RC
- Dia. Tolerance Min. 24.987 mm
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-404
- Zoro # G202689611
- UPC # 193005486334
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 25 mm |
Length | 1,500 mm |
Dia. Tolerance Min. | 24.987 mm |
Dia. Tolerance Max. | 25 mm |
Diameter Tolerance - Maximum | 25 mm |
Overall Length | 1,500 mm |
Diameter | 25 mm |
Diameter Tolerance - Minimum | 24.987 mm |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Finish | Case Hardened |
Min. Surface Hardness | 60-65 RC |
For Use With | Ball Bearings, Plain Linear Bearings |
System of Measurement | Metric |
Core Type | Solid |
Series | ZSHAFT |
Shaft Type | Solid Shaft |
Surface Hardness - Minimum | 60 HRC |
End Type | Plain Ends |
Description
Linear Shaft, System of Measurement Metric, Diameter 25 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,500 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 24.987 mm, Diameter Tolerance - Maximum 25 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6205-2RS C3, Single Row Ball Brgs, 62052RS C3 (6205-2RS C3)
- BRENNAN INDUSTRIES 10MJ-10MJ-10MJ Tee Forged (2603-10-10-10-FG)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938233Q, Pressure Line, 25 micron, Outside-In (MF0060564)
- DAYTON Pillow Block Bearing, Sleeve, 3/4" Bore (1F634)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-444)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-105)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-106)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-84)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-85)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-328)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- Usa Industrials Linear Shafts & Support Rails