Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-373
Zoro # G702689524
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 15 mm
- Material Carbon Steel
- For Use With Ball Bearings, Plain Linear Bearings
- Min. Surface Hardness 60-65 RC
- Finish Case Hardened
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-373
- Zoro # G702689524
- UPC # 193005486082
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 15 mm |
Length | 1,200 mm |
Dia. Tolerance Min. | 14.989 mm |
Dia. Tolerance Max. | 15 mm |
Overall Length | 1,200 mm |
Diameter Tolerance - Maximum | 15 mm |
Diameter Tolerance - Minimum | 14.989 mm |
Diameter | 15 mm |
Details
Item | Linear Shaft |
Material | Carbon Steel |
For Use With | Ball Bearings, Plain Linear Bearings |
Min. Surface Hardness | 60-65 RC |
Finish | Case Hardened |
System of Measurement | Metric |
Core Type | Solid |
Shaft Type | Solid Shaft |
Series | ZSHAFT |
End Type | Plain Ends |
Surface Hardness - Minimum | 60 HRC |
Description
Linear Shaft, System of Measurement Metric, Diameter 15 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,200 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 14.989 mm, Diameter Tolerance - Maximum 15 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Quick Connect, Plug, 1/2" Body, 3/8" Barb (EZ-751-16FP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 20 ft Length, 300 psi (4420 OLP)
- SKF Shaft Seal, 25 x 52 x 7 mm., HMS5, Nitrile Rubber (25X52X7 HMS5 RG)
- ENERPAC Enerpac Decal 11.38 X 2.25 (G995026)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-284)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-394)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-232)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-444)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-66)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-106)
- ONDRIVES.US Linear Shaft Support, 2.69 in H (LPB-24)
- Usa Industrials Linear Shafts & Support Rails