Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-363
Zoro # G202689222
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 13 mm
- Material Carbon Steel
- Min. Surface Hardness 60-65 RC
- Dia. Tolerance Max. 13 mm
- For Use With Ball Bearings, Plain Linear Bearings
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-363
- Zoro # G202689222
- UPC # 193005486006
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 13 mm |
Length | 1,200 mm |
Dia. Tolerance Max. | 13 mm |
Dia. Tolerance Min. | 12.989 mm |
Diameter Tolerance - Minimum | 12.989 mm |
Diameter | 13 mm |
Diameter Tolerance - Maximum | 13 mm |
Overall Length | 1,200 mm |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Min. Surface Hardness | 60-65 RC |
For Use With | Ball Bearings, Plain Linear Bearings |
Finish | Case Hardened |
System of Measurement | Metric |
End Type | Plain Ends |
Series | ZSHAFT |
Shaft Type | Solid Shaft |
Core Type | Solid |
Surface Hardness - Minimum | 60 HRC |
Description
Linear Shaft, System of Measurement Metric, Diameter 13 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,200 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 12.989 mm, Diameter Tolerance - Maximum 13 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series (BST-6M)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FL20)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 10.30" OD (5V1033)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DH, 2 x 76in PL, T152 (D760H200)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-84)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-32)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-232)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-33)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-42)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-124)
- PBC LINEAR Linear Metric Shaft, 16 mm dia., 300 mm L (NIM16SS-0300-SL)
- Usa Industrials Linear Bearings & Guides